Shop All Hydraulic Check Valves
Parker
Check Valve, 2.44" L x 1.50" W x 1.50" H
Mfr # DT-1000-MFMF-5
Zoro # G9896279
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Steel
- Max. Flow - Hydraulic Valves 75 gpm
- Height (In.) 1.5 in
- Type Steel (Hard Seat)
- Outlet Port Size - Hydraulic Valves 1-5/16"-12 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-1000-MFMF-5
- Zoro # G9896279
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 1.5 in |
Outlet Port Size - Hydraulic Valves | 1-5/16"-12 Male JIC |
Inlet Port Size - Hydraulic Valves | 1-5/16"-12 Male JIC |
Length (In.) | 2.44 in |
Width (In.) | 1.5 in |
Size | 1" |
Overall Length | 2.44 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Inlet Connection Dash Size | 12 |
Wrench Flat Size | 1 1/2 in |
Outlet Connection Dash Size | 12 |
Outlet Connection Size | 1 5/16 in |
Inlet Connection Size | 1 5/16 in |
Port-to-Port Length | 2.44 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.44 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 75 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPB Cogged, 17 x 2120mm LP (XPB2120)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/4" Male NPT (NSC1/4-N2-I)
- MARATHON 0.33 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm, F101 (F101)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0540)
- PARKER Check Valve, 1.27" L x 0.62" W x 0.62" H (DT-250-MFMO-5)
- PARKER Check Valve, 3.00" L x 1.25" W x 1.25" H (DT-750-MSMS-5)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- Parker Hydraulic Valves