Shop All Hydraulic Check Valves
Parker
Check Valve, 2.42" L x 1.25" W x 1.25" H
Mfr # DT-750-MMMS-5
Zoro # G9896385
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reverse Free Flow No
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Length (In.) 2.42 in
- Type Steel (Hard Seat)
- Width (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-750-MMMS-5
- Zoro # G9896385
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 2.42 in |
Width (In.) | 1.25 in |
Outlet Port Size - Hydraulic Valves | M27-2.00mm Male Seal-Lok(R) |
Inlet Port Size - Hydraulic Valves | M27-2.00mm Male O-Ring Boss |
Height (In.) | 1.25 in |
Overall Length | 2.42 in |
Overall Height | 1.25 in |
Overall Width | 1.25 in |
Outlet Connection Size | 1 3/16 in |
Port-to-Port Length | 2.42 in |
Inlet Connection Size | 1 3/16 in |
Wrench Flat Size | 1 1/4 in |
Outlet Connection Dash Size | 12 |
Inlet Connection Dash Size | 12 |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.42 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 30 gpm, Inlet Connection Type Metric, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- PARKER Check Valve, 4.88" L x 1.62" W x 1.62" H (DC-1000-5)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- PARKER Pilot Operated Check Valve, Sandwich, D05 (CPOM3DDN)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- PARKER Check Valve, 3.88" L x 1.37" W x 1.37" H (DC-750-5)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- PARKER Check Valve, 1.56" L x 0.75" W x 0.75" H (DT-370-MFMF-5)
- Parker Hydraulic Check Valves