Shop All Hydraulic Check Valves
Parker
Check Valve, 2.41" L x 1.06" W x 1.06" H
Mfr # DT-620-MOMF-5
Zoro # G9896778
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 15 gpm
- Height (In.) 1.06 in
- Reverse Free Flow No
- Inlet Port Size - Hydraulic Valves 7/8"-14 Male O-Ring Boss
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-620-MOMF-5
- Zoro # G9896778
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 1.06 in |
Inlet Port Size - Hydraulic Valves | 7/8"-14 Male O-Ring Boss |
Size | 5/8" |
Length (In.) | 2.41 in |
Outlet Port Size - Hydraulic Valves | 7/8"-14 Male JIC |
Width (In.) | 1.06 in |
Overall Width | 1.06 in |
Overall Height | 1.06 in |
Overall Length | 1.89 in |
Port-to-Port Length | 1.89 in |
Inlet Connection Size | 7/8 in |
Outlet Connection Size | 7/8 in |
Outlet Connection Dash Size | 14 |
Inlet Connection Dash Size | 14 |
Wrench Flat Size | 1 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.89 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve, Drain (32296238)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- CONTINENTAL CONTITECH AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 3/8 NPT (453-3/8S2-6)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- PARKER Check Valve, 3.00" L x 1.25" W x 1.25" H (DT-750-MSMS-5)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- Parker Hydraulic Valves