Shop All Hydraulic Check Valves
Parker
Check Valve, 2.26" L x 1.50" W x 1.50" H
Mfr # DT-1000-MOMF-5
Zoro # G9896288
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Length (In.) 2.26 in
- Type Steel (Hard Seat)
- Max. Flow - Hydraulic Valves 75 gpm
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-1000-MOMF-5
- Zoro # G9896288
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Size | 1" |
Length (In.) | 2.26 in |
Inlet Port Size - Hydraulic Valves | 1-5/16"-12 Male O-Ring Boss |
Height (In.) | 1.5 in |
Outlet Port Size - Hydraulic Valves | 1-5/16"-12 Male JIC |
Width (In.) | 1.5 in |
Overall Height | 1.5 in |
Overall Width | 1.5 in |
Overall Length | 2.26 in |
Port-to-Port Length | 2.26 in |
Inlet Connection Size | 1 5/16 in |
Outlet Connection Size | 1 5/16 in |
Wrench Flat Size | 1 1/2 in |
Inlet Connection Dash Size | 12 |
Outlet Connection Dash Size | 12 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.26 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 75 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X06X06X04)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P211SS-024-D)
- WEATHERHEAD Compression Union 3/16In, 0062X03 (62X3)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- PARKER 1/4IN 5000PSI NPT HYDRAULIC CHECK VALVE (C620S-30HU)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- PARKER Check Valve, 3.88" L x 1.37" W x 1.37" H (DC-750-5)
- Parker Hydraulic Check Valves