Shop All Hydraulic Check Valves
Parker
Check Valve, 2.26" L x 1.50" W x 1.50" H
Mfr # DT-1000-MFMO-5
Zoro # G9896245
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Steel
- Type Steel (Hard Seat)
- Reverse Free Flow No
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Length (In.) 2.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-1000-MFMO-5
- Zoro # G9896245
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 2.26 in |
Size | 1" |
Outlet Port Size - Hydraulic Valves | 1-5/16"-12 Male O-Ring Boss |
Inlet Port Size - Hydraulic Valves | 1-5/16"-12 Male JIC |
Height (In.) | 1.5 in |
Width (In.) | 1.5 in |
Overall Length | 2.26 in |
Overall Height | 1.5 in |
Overall Width | 1.5 in |
Inlet Connection Size | 1 5/16 in |
Wrench Flat Size | 1 1/2 in |
Outlet Connection Dash Size | 12 |
Outlet Connection Size | 1 5/16 in |
Port-to-Port Length | 2.26 in |
Inlet Connection Dash Size | 12 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.26 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 75 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- NSK NSK 5204ZZ, 200 Double Row 32005200 Ball Bearing (5204ZZ)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B37E)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- PARKER Check Valve, 2.26" L x 1.88" W x 1.88" H (DT-1250-MOMF-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- Parker Hydraulic Check Valves