Shop All Hydraulic Check Valves
Parker
Check Valve, 2.22" L x 1.00" W x 1.00" H
Mfr # CV-500-MFMF-5
Zoro # G9896568
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Type Steel (Hard Seat)
- Reverse Free Flow No
- Max. Flow - Hydraulic Valves 50 gpm
- Outlet Port Size - Hydraulic Valves 3/4"-16 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CV-500-MFMF-5
- Zoro # G9896568
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Size | 1/2" |
Outlet Port Size - Hydraulic Valves | 3/4"-16 Male JIC |
Height (In.) | 1.0 in |
Width (In.) | 1.0 in |
Length (In.) | 2.22 in |
Inlet Port Size - Hydraulic Valves | 3/4"-16 Male JIC |
Overall Length | 2.22 in |
Overall Width | 1 in |
Overall Height | 1 in |
Outlet Connection Size | 3/4 in |
Port-to-Port Length | 2.22 in |
Outlet Connection Dash Size | 16 |
Wrench Flat Size | 1 in |
Inlet Connection Dash Size | 16 |
Inlet Connection Size | 3/4 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.22 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 50 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE V-Ring Seal (59084)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 184T Frame, Odp (132044.00)
- MAIN FILTER Hydraulic Filter, replaces WIX D44B10GV, Pressure Line, 10 micron, Outside-In (MF0060374)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Check Valve, 1.75" L x 0.81" W x 0.81" H (CV-370-MFMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- Parker Hydraulic Valves