Shop All Hydraulic Check Valves
Parker
Check Valve, 2.18" L x 1.06" W x 1.06" H
Mfr # DT-620-MSMO-5
Zoro # G9896848
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Steel
- Max. Pressure - Hydraulic Valves 3,500 psi
- Max. Flow - Hydraulic Valves 15 gpm
- Height (In.) 1.06 in
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-620-MSMO-5
- Zoro # G9896848
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 1.06 in |
Size | 5/8" |
Length (In.) | 2.18 in |
Outlet Port Size - Hydraulic Valves | 7/8"-14 Male O-Ring Boss |
Width (In.) | 1.06 in |
Inlet Port Size - Hydraulic Valves | 1"-14 Male Seal-Lok(R) |
Overall Length | 1.74 in |
Overall Height | 1.06 in |
Overall Width | 1.06 in |
Inlet Connection Dash Size | 14 |
Inlet Connection Size | 1 in |
Wrench Flat Size | 1 in |
Outlet Connection Size | 1 in |
Outlet Connection Dash Size | 14 |
Port-to-Port Length | 1.74 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.74 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- J.W. WINCO GN992-D25-M10 Threaded Tube Insert (992D25M10)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC44)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MFMF-5)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- PARKER Check Valve, Sandwich, D03, 20 GPM, 5000 PSI (CM2PPN)
- PARKER Check Valve, 2.26" L x 1.50" W x 1.50" H (DT-1000-MOMF-5)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- PARKER Check Valve, 1.82" L x 0.88" W x 0.88" H (DT-500-MFMF-5)
- Parker Hydraulic Check Valves