Shop All Hydraulic Check Valves
Parker
Check Valve, 2.18" L x 1.06" W x 1.06" H
Mfr # DT-620-MOMS-5
Zoro # G9896839
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port Size - Hydraulic Valves 7/8"-14 Male O-Ring Boss
- Width (In.) 1.06 in
- Max. Flow - Hydraulic Valves 15 gpm
- Max. Pressure - Hydraulic Valves 3,500 psi
- Valve Type - Hydraulic Valves Hydraulic Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-620-MOMS-5
- Zoro # G9896839
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 7/8"-14 Male O-Ring Boss |
Width (In.) | 1.06 in |
Height (In.) | 1.06 in |
Size | 5/8" |
Outlet Port Size - Hydraulic Valves | 1"-14 Male Seal-Lok(R) |
Length (In.) | 2.18 in |
Overall Length | 1.75 in |
Overall Width | 1.06 in |
Overall Height | 1.06 in |
Outlet Connection Size | 1 in |
Wrench Flat Size | 1 in |
Inlet Connection Dash Size | 14 |
Port-to-Port Length | 1.75 in |
Outlet Connection Dash Size | 14 |
Inlet Connection Size | 7/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.75 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Reducer Street Elbow, MNPT to FNPT (2089-8-12S)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2846)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- CLIMAX METAL PRODUCTS CRC-012 Set Screw Collar (CRC-012)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MOMF-5)
- PARKER Check Valve, 2.22" L x 1.25" W x 1.25" H (DT-750-MFMF-5)
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Check Valve, Sandwich, D03, 20 GPM, 5000 PSI (CM2PPN)
- PARKER Check Valve, 3.88" L x 1.37" W x 1.37" H (DC-750-5)
- Parker Hydraulic Valves