Shop All Hydraulic Check Valves
Parker
Check Valve, 2.09" L x 1.25" W x 1.25" H
Mfr # DT-750-MOMF-5
Zoro # G9896559
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Steel
- Height (In.) 1.25 in
- Reverse Free Flow No
- Width (In.) 1.25 in
- Valve Type - Hydraulic Valves Hydraulic Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-750-MOMF-5
- Zoro # G9896559
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 1.25 in |
Width (In.) | 1.25 in |
Outlet Port Size - Hydraulic Valves | 1-1/16"-12 Male JIC |
Size | 3/4" |
Length (In.) | 2.09 in |
Inlet Port Size - Hydraulic Valves | 1-1/16"-12 Male O-Ring Boss |
Overall Height | 1.25 in |
Overall Width | 1.25 in |
Overall Length | 2.09 in |
Wrench Flat Size | 1 1/4 in |
Inlet Connection Size | 1 1/16 in |
Outlet Connection Size | 1 1/16 in |
Inlet Connection Dash Size | 12 |
Port-to-Port Length | 2.09 in |
Outlet Connection Dash Size | 16 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.09 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 30 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 16 mm x OD 35 mm x W 11 mm , PK 2 (SE 6202-16mm)
- GENTEQ Motor Mounting Base (GA471)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 36 # of Teeth (40BS36 X 1)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MFMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- PARKER Check Valve, 2.22" L x 1.25" W x 1.25" H (DT-750-MFMF-5)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- METRO VALVE Inline Check Valve 25 Gpm, 3000 PSI, 1 PSI Cracking Sae 10 Ports, 194 F (280373)
- Parker Hydraulic Check Valves