Shop All Hydraulic Check Valves
Parker
Check Valve, 2.09" L x 1.25" W x 1.25" H
Mfr # DT-750-MFMO-5
Zoro # G9896805
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Steel
- Width (In.) 1.25 in
- Inlet Port Size - Hydraulic Valves 1-1/16"-12 Male JIC
- Size 3/4"
- Valve Type - Hydraulic Valves Hydraulic Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-750-MFMO-5
- Zoro # G9896805
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Width (In.) | 1.25 in |
Inlet Port Size - Hydraulic Valves | 1-1/16"-12 Male JIC |
Size | 3/4" |
Outlet Port Size - Hydraulic Valves | 1-1/16"-12 Male O-Ring Boss |
Height (In.) | 1.25 in |
Length (In.) | 2.09 in |
Overall Length | 2.09 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Inlet Connection Dash Size | 12 |
Outlet Connection Size | 1 1/16 in |
Outlet Connection Dash Size | 12 |
Wrench Flat Size | 1 1/4 in |
Inlet Connection Size | 1 1/16 in |
Port-to-Port Length | 2.09 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.09 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 30 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- D&D Timing Belt, DL, 0.75 x 60in PL, T160 (D600L075)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MER1)
- PARKER Check Valve, 1.27" L x 0.62" W x 0.62" H (DT-250-MFMO-5)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- PARKER Check Valve, Sandwich, D03, 20 GPM, 5000 PSI (CM2PPN)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- Parker Hydraulic Check Valves