Shop All Hydraulic Check Valves
Parker
Check Valve, 1.93" L x 0.88" W x 0.88" H
Mfr # DT-500-MSMO-5
Zoro # G9896629
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.88 in
- Inlet Port Size - Hydraulic Valves 13/16"-16 Male Seal-Lok(R)
- Height (In.) 0.88 in
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Max. Pressure - Hydraulic Valves 4,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-500-MSMO-5
- Zoro # G9896629
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Width (In.) | 0.88 in |
Inlet Port Size - Hydraulic Valves | 13/16"-16 Male Seal-Lok(R) |
Height (In.) | 0.88 in |
Outlet Port Size - Hydraulic Valves | 3/4"-16 Male O-Ring Boss |
Length (In.) | 1.93 in |
Size | 1/2" |
Overall Width | 0.88 in |
Overall Height | 0.88 in |
Overall Length | 1.56 in |
Port-to-Port Length | 1.56 in |
Outlet Connection Dash Size | 16 |
Inlet Connection Size | 13/16 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Dash Size | 16 |
Wrench Flat Size | 7/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.56 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 22402226 / INGERSOLL RAND (B1AS0001220)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM3714T)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-5/8in.Bore dia. (H2C-162)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B85 OH)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- PARKER Check Valve, Sandwich, D03, 20 GPM, 5000 PSI (CM2PPN)
- PARKER Check Valve, 2.26" L x 1.50" W x 1.50" H (DT-1000-MOMF-5)
- PARKER Check Valve, 4.88" L x 1.62" W x 1.62" H (DC-1000-5)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MSMO-5)
- Parker Hydraulic Check Valves