Shop All Hydraulic Check Valves
Parker
Check Valve, 1.75" L x 0.81" W x 0.81" H
Mfr # CV-370-MOMS-5
Zoro # G9896516
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Port Size - Hydraulic Valves 11/16-16 in Male Seal-Lok(R)
- Size 3/8"
- Max. Pressure - Hydraulic Valves 3,000 psi
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Reverse Free Flow No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CV-370-MOMS-5
- Zoro # G9896516
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 11/16-16 in Male Seal-Lok(R) |
Size | 3/8" |
Length (In.) | 1.75 in |
Width (In.) | 0.81 in |
Height (In.) | 0.81 in |
Inlet Port Size - Hydraulic Valves | 9/16"-18 Male O-Ring Boss |
Inlet Connection Dash Size | 18 |
Port-to-Port Length | 1.75 in |
Outlet Connection Dash Size | 16 |
Outlet Connection Size | 11/16 in |
Overall Width | 0.81 in |
Wrench Flat Size | 3/4 in |
Overall Height | 0.81 in |
Overall Length | 1.75 in |
Inlet Connection Size | 9/16 in |
Description
Check Valve, Hydraulic Check Valve, Max. Flow - Hydraulic Valves 13 gpm, Max. Pressure - Hydraulic Valves 3,000 psi, Inlet Port Size - Hydraulic Valves 9/16 In.-18 Male O-Ring Boss, Outlet Port Size - Hydraulic Valves 11/16-16 in Male Seal-Lok(R), Body Material - Hydraulic Valves Steel, No Reverse Free Flow, Height (In.) 0.81 in, Length (In.) 1.75 in, Width (In.) 0.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07SD)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-03AS)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- PARKER Hydraulic Check Valve, 5000 psi, 1/2 NPT (453-1/2S2-6)
- PARKER Colorflow 1/4" FNPT Brass Check Valve (C400B)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- SANITUBE Check Valve T316L With Ptfe Ball, EPDM S (45BY6-300)
- Parker Hydraulic Check Valves