Shop All Hydraulic Check Valves
Parker
Check Valve, 1.71" L x 0.88" W x 0.88" H
Mfr # DT-500-MOMF-5
Zoro # G9896665
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reverse Free Flow Reverse Free Flow
- Size 1/2"
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Outlet Port Size - Hydraulic Valves 3/4"-16 Male JIC
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-500-MOMF-5
- Zoro # G9896665
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Size | 1/2" |
Outlet Port Size - Hydraulic Valves | 3/4"-16 Male JIC |
Height (In.) | 0.88 in |
Inlet Port Size - Hydraulic Valves | 3/4"-16 Male O-Ring Boss |
Length (In.) | 1.71 in |
Width (In.) | 0.88 in |
Overall Width | 0.88 in |
Outlet Connection Dash Size | 16 |
Port-to-Port Length | 1.71 in |
Inlet Connection Size | 3/4 in |
Inlet Connection Dash Size | 16 |
Outlet Connection Size | 3/4 in |
Overall Length | 1.71 in |
Wrench Flat Size | 7/8 in |
Overall Height | 0.88 in |
Description
Hydraulic Check Valve, Pressure - Maximum 4,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.71 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- DYNABRADE Bushing (07142)
- DAYTON Motor Mounting Base (2M512)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- Parker Hydraulic Valves