Shop All Hydraulic Check Valves
Parker
Check Valve, 1.53" L x 0.68" W x 0.68" H
Mfr # CV-250-MFMF-5
Zoro # G9896498
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Steel
- Length (In.) 1.53 in
- Reverse Free Flow Reverse Free Flow
- Max. Pressure - Hydraulic Valves 3,000 psi
- Outlet Port Size - Hydraulic Valves 7/16"-20 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # CV-250-MFMF-5
- Zoro # G9896498
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 1.53 in |
Outlet Port Size - Hydraulic Valves | 7/16"-20 Male JIC |
Height (In.) | 0.68 in |
Inlet Port Size - Hydraulic Valves | 7/16"-20 Male JIC |
Width (In.) | 0.68 in |
Size | 1/4" |
Overall Width | 0.68 in |
Overall Height | 0.68 in |
Overall Length | 1.53 in |
Port-to-Port Length | 1.53 in |
Outlet Connection Dash Size | 16 |
Wrench Flat Size | 5/8 in |
Inlet Connection Size | 7/16 in |
Inlet Connection Dash Size | 20 |
Outlet Connection Size | 7/16 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.53 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 6 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- CONTINENTAL 2" ID x 100 ft PVC Discharge & Suction Hose GN (20013209)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- PARKER Check Valve, 1.82" L x 0.88" W x 0.88" H (DT-500-MFMF-5)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- Parker Hydraulic Check Valves