Shop All Hydraulic Check Valves
Parker
Check Valve, 1.47" L x 0.75" W x 0.75" H
Mfr # DT-370-MOMF-5
Zoro # G9896699
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.75 in
- Type Steel (Hard Seat)
- Reverse Free Flow Reverse Free Flow
- Inlet Port Size - Hydraulic Valves 9/16"-18 Male O-Ring Boss
- Width (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-370-MOMF-5
- Zoro # G9896699
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 0.75 in |
Inlet Port Size - Hydraulic Valves | 9/16"-18 Male O-Ring Boss |
Width (In.) | 0.75 in |
Length (In.) | 1.47 in |
Outlet Port Size - Hydraulic Valves | 9/16"-18 Male JIC |
Size | 3/8" |
Overall Height | 0.75 in |
Overall Length | 1.47 in |
Overall Width | 0.75 in |
Inlet Connection Dash Size | 18 |
Port-to-Port Length | 1.47 in |
Wrench Flat Size | 3/4 in |
Outlet Connection Size | 9/16 in |
Outlet Connection Dash Size | 18 |
Inlet Connection Size | 9/16 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.47 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 8 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X04)
- VIAIR Moisture Resistant Fuse Holder, 20-Amp/16 (92945)
- DAYTON Sleeve Bearing, 3/8x9/16x3/4 L, PK3 (3FJJ4)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/2 NPT (453-1/2S2-6)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- Parker Hydraulic Valves