Shop All Hydraulic Check Valves
Parker
Check Valve, 1.47" L x 0.75" W x 0.75" H
Mfr # DT-370-MFMO-5
Zoro # G9896656
original price:
$67.19
20% off
new price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.75 in
- Size 3/8"
- Outlet Port Size - Hydraulic Valves 9/16"-18 Male O-Ring Boss
- Body Material - Hydraulic Valves Steel
- Inlet Port Size - Hydraulic Valves 9/16"-18 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-370-MFMO-5
- Zoro # G9896656
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Width (In.) | 0.75 in |
Size | 3/8" |
Outlet Port Size - Hydraulic Valves | 9/16"-18 Male O-Ring Boss |
Inlet Port Size - Hydraulic Valves | 9/16"-18 Male JIC |
Height (In.) | 0.75 in |
Length (In.) | 1.47 in |
Overall Length | 1.47 in |
Overall Height | 0.75 in |
Overall Width | 0.75 in |
Outlet Connection Size | 9/16 in |
Inlet Connection Dash Size | 18 |
Inlet Connection Size | 9/16 in |
Outlet Connection Dash Size | 18 |
Port-to-Port Length | 1.47 in |
Wrench Flat Size | 3/4 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.47 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 8 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-01AS)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar (C-062-BO)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- PARKER Check Valve, 2.41" L x 1.06" W x 1.06" H (DT-620-MOMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MOMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Check Valve, 1.94" L x 0.88" W x 0.88" H (DT-370-MSMS-5)
- Parker Hydraulic Check Valves