Shop All Pneumatic Parts
Parker
CDASHL070-080 12MNTH KIT
Mfr # M12.FSK.0004
Zoro # G211938953
product price: $1,907.99
/ea
Free Shipping & Returns
$1,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Filter Drains, (3) Filter Elements, Silencer Element & Dewpoint Sensor
- Maintenance Kit Year 1 yr
- Product Type Service Kit
- Compatible with Manufacturer Model Number CDAS 070 - 080
- Compatible Manufacturer Part Number CDAS 070 - 080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M12.FSK.0004
- Zoro # G211938953
- Country of Origin United Kingdom
- Category Pneumatic Parts
Details
Item | Maintenance Kit |
Includes | (2) Filter Drains, (3) Filter Elements, Silencer Element & Dewpoint Sensor |
Maintenance Kit Year | 1 yr |
Product Type | Service Kit |
Compatible with Manufacturer Model Number | CDAS 070 - 080 |
Compatible Manufacturer Part Number | CDAS 070 - 080 |
Description
Maintenance Kit, Includes (2) Filter Drains, (3) Filter Elements, Silencer Element & Dewpoint Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- BESTORQ Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158 (B158)
- TRITAN Locknut, Inch, Diameter/Threads: 2.548/18 (N13)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- PARKER Oil (Lubricator) (F442001)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- PARKER Panel Mount Nut (P78652)
- DYNABRADE Lock Nut (01461)
- SPEEDAIRE Mandrel Bottle Adapter (42VA78)
- 3M Lever Spring Pin A0031, 1/pk (28109)
- DYNABRADE Hose Coupling, 1-1/4" (96300)
- Parker Compressor, Air Tank & Pneumatic Tool Parts