Shop All Pneumatic Parts
Parker
CDASHL050-055 12MNTH KIT
Mfr # M12.FSK.0002
Zoro # G311938945
product price: $1,757.99
/ea
Free Shipping & Returns
$1,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Filter Drains, (3) Filter Elements, Silencer Element & Dewpoint Sensor
- Product Type Service Kit
- Maintenance Kit Year 1 yr
- Compatible with Manufacturer Model Number CDAS 050 - 055
- Compatible Manufacturer Part Number CDAS 050 - 055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M12.FSK.0002
- Zoro # G311938945
- Country of Origin United Kingdom
- Category Pneumatic Parts
Details
Item | Maintenance Kit |
Includes | (2) Filter Drains, (3) Filter Elements, Silencer Element & Dewpoint Sensor |
Product Type | Service Kit |
Maintenance Kit Year | 1 yr |
Compatible with Manufacturer Model Number | CDAS 050 - 055 |
Compatible Manufacturer Part Number | CDAS 050 - 055 |
Description
Maintenance Kit, Includes (2) Filter Drains, (3) Filter Elements, Silencer Element & Dewpoint Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (1842B)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4 FLO-S)
- PARKER Panel Mount Nut (P78652)
- PARKER Oil (Lubricator) (F442001)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA11G)
- GAST Repair Kit 72R6 Sp K558 (K558)
- WESTWARD Cylinder (TT56313G)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/2 Inch NPT Male (FPP82B)
- Parker Compressor, Air Tank & Pneumatic Tool Parts