Shop All Hydraulic Cartridge Valves
This Product is Discontinued
Parker
Cartridge Valve, Single PO Check, 15 GPM (Discontinued)
Mfr # CSPH103A20-8T
Zoro # G2568282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cartridge Valve Type Single Pilot-Operated Check
- Max. Pressure - Hydraulic Valves 5,000 psi
- Max. Flow - Hydraulic Valves 15.0 gpm
- Max. Pressure (PSI) 5000
- Valve Type Single Pilot-Operated Check
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CSPH103A20-8T
- Zoro # G2568282
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Cartridge Valve Item | Cartridge Valve Assembly |
Cartridge Valve Type | Single Pilot-Operated Check |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Max. Flow - Hydraulic Valves | 15.0 gpm |
Item | Cartridge Valve Assembly |
Max. Pressure (PSI) | 5000 |
Valve Type | Single Pilot-Operated Check |
Max. Flow GPM | 15 |
Application | Used to Block Flow in One Direction, but Can be Opened Once Adequate Pilot Pressure is Applied to the Pilot Piston with Free Flow in Reverse |
Pressure Setting - Maximum | 5,000 psi |
Description
Cartridge Valve Assembly, Voltage -, Pressure Setting - Maximum 5,000 psi, Valve Type Single Pilot-Operated Check
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.