Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, Shuttle, 10 GPM
Mfr # CSH101B
Zoro # G2423382
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Shuttle
- Valve Cavity Size C10-3
- Max. Flow - Hydraulic Valves 10 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Way 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CSH101B
- Zoro # G2423382
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-3 |
Overall Width | 1 in |
Overall Height | 0.31 in |
Overall Length | 2.17 in |
Hex Size | 1 in |
Description
Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Length 2.17 in, Overall Width 1 in, Overall Height 0.31 in, Flow Rate - Maximum 10 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Cartridge Shuttle Valve, Port Connection Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 1" Stroke (H1001)
- KOYO Needle Roller Brg, 126, 3/4in Bore, Open (B-126)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- PARKER Cartridge Valve, Counterbalance, 12 GPM (CB101AS30)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CCP012S)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- Parker Hydraulic Valves