Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, PO Relief, 20 GPM
Mfr # RAH081S50
Zoro # G2305572
original price:
$86.49
10% off
new price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Pilot-Operated Relief
- Valve Cavity Size C08-2
- Max. Pressure - Hydraulic Valves 5,000 psi
- Max. Flow - Hydraulic Valves 20 gpm
- Valve Cavity C08-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RAH081S50
- Zoro # G2305572
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C08-2 |
Overall Length | 2.51 in |
Overall Width | 0.875 in |
Overall Height | 1.44 in |
Hex Size | 7/8 in |
Description
Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways One-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 2.51 in, Overall Width 0.875 in, Overall Height 1.44 in, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Pilot-Operated Relief Valve, Port Connection Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 23 # of Teeth (60BS23H X 1)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJSC57-14-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- PARKER Valve, Solenoid, C10-4 (DSL104B)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CAP024L)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- Parker Hydraulic Valves