Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, Needle, 16 GPM Max
Mfr # NVH101K
Zoro # G0642336
original price:
$79.94
28% off
new price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Needle
- Valve Cavity Size C10-2
- Max. Flow - Hydraulic Valves 16 gpm
- Max. Pressure - Hydraulic Valves 5,500 psi
- Max. Flow GPM 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NVH101K
- Zoro # G0642336
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-2 |
Overall Height | 1.35 in |
Overall Length | 2.6 in |
Overall Width | 1 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Knob, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Manual, Overall Length 2.6 in, Overall Width 1 in, Overall Height 1.35 in, Flow Rate - Maximum 16 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,500 psi, Port Connection Dash Size Not Applicable, Valve Type Needle Flow Control Valve, Port Connection Type Not Applicable, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- SPEEDAIRE Swivel Assembly (42PC74)
- ELESA Oil fill plugs, TCD.1+a (TCD+a)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CAP024L)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- PARKER Cartridge Valve, Check, 16 GPM Max (CVH103P)
- PARKER Cartridge Valve, PO Relief, 20 GPM (RAH081S50)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CCP012S)
- Parker Hydraulic Valves