Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, Needle, 12 GPM
Mfr # FV101S
Zoro # G2415174
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Needle w/ Reverse Check
- Valve Cavity Size C10-2
- Max. Pressure - Hydraulic Valves 3,000 psi
- Max. Flow - Hydraulic Valves 12 gpm
- Max. Flow GPM 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FV101S
- Zoro # G2415174
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-2 |
Overall Length | 2.75 in |
Overall Width | 1 in |
Overall Height | 1.5 in |
Hex Size | 1 in |
Description
Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Manual, Overall Length 2.75 in, Overall Width 1 in, Overall Height 1.5 in, Flow Rate - Maximum 12 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size Not Applicable, Valve Type Needle Flow Control Valve with Reverse Check, Port Connection Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 686 mm Outside Length, 17 mm Top Width, 1 Ribs (5L270)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 25 psi (ST25-1A025)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PARKER Cartridge Valve, PO Relief, 20 GPM (RAH081S50)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CAP012L)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CCP012S)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.9 Cv (V5862A2054)
- Parker Hydraulic Valves