Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, Needle, 10 GPM
Mfr # NVH081K
Zoro # G1223451
original price:
$84.99
30% off
new price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Cavity Size C08-2
- Cartridge Valve Type Needle
- Max. Flow - Hydraulic Valves 10 gpm
- Max. Pressure - Hydraulic Valves 5,500 psi
- Application Used to Vary Flows or Vary Speeds from Port 2 to Port 1or Port 1 to Port 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NVH081K
- Zoro # G1223451
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C08-2 |
Overall Height | 1.44 in |
Overall Length | 2.51 in |
Overall Width | 0.875 in |
Hex Size | 7/8 in |
Description
Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Knob, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Manual, Overall Length 2.51 in, Overall Width 0.875 in, Overall Height 1.44 in, Flow Rate - Maximum 10 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,500 psi, Port Connection Dash Size Not Applicable, Valve Type Needle Flow Control Valve, Port Connection Type Not Applicable, Hex Size 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- TERRE PRODUCTS Toro 1-613098 Exmark 1-613098 Flat Idler Pulley - 5'' Flat Dia. - 17mm Bore - Steel (31500105A)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- FESTO Servo Motor EMME-AS-40-S-LV-AMB (EMME-AS-40-S-LV-AMB)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CCP012L)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- SUN HYDRAULICS Check Hydraulic Cartridge Valve (CXJAXAN)
- Parker Hydraulic Cartridge Valves