Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, NC Poppet, 13 GPM
Mfr # DL101K
Zoro # G2877901
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Normally Closed Manual Poppet
- Valve Cavity Size C10-2
- Max. Pressure - Hydraulic Valves 3,500 psi
- Max. Flow - Hydraulic Valves 13 gpm
- Way 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DL101K
- Zoro # G2877901
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-2 |
Overall Length | 2.91 in |
Overall Width | 1 in |
Overall Height | 1.66 in |
Hex Size | 1 in |
Description
Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Knob, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Manual, Overall Length 2.91 in, Overall Width 1 in, Overall Height 1.66 in, Flow Rate - Maximum 13 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,500 psi, Port Connection Dash Size Not Applicable, Valve Type Manual Poppet Valve, Center Position Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 F4B-SC-203)
- COXREELS Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi (SLPF-5100)
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CAP024L)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CCP012S)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- Parker Hydraulic Valves