Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, Double PO Check, 15 GPM
Mfr # CDPH103A20-8T
Zoro # G2476835
original price:
$256.99
5% off
new price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Double Pilot-Operated Check
- Valve Cavity Size C10
- Max. Flow - Hydraulic Valves 15 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Max. Pressure (PSI) 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CDPH103A20-8T
- Zoro # G2476835
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10 |
Overall Height | 1.25 in |
Overall Length | 4.5 in |
Overall Width | 2.5 in |
Port Connection Dash Size | -8 |
Description
Cartridge Valve Assembly, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10, Actuation Mechanism Pressure, Overall Length 4.5 in, Overall Width 2.5 in, Overall Height 1.25 in, Flow Rate - Maximum 16 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size -8, Valve Type Dual Pilot-Operated Cartridge Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1200-5M-15 Synchro-Cog HT Synchronous Belt (1200-5M-15)
- FESTO Profile Cylinder DNC-15/8"-8"-PPV-A (DNC-15/8"-8"-PPV-A)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X06)
- GATES Polyflex JB Belts, 2/5M1120JB (2/5M1120JB)
- PARKER Cartridge Valve, PC Flow Control, 10.6 GPM (J04E2ZN)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- PARKER Cartridge Valve, PO Relief, 20 GPM (RAH081S50)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- Parker Hydraulic Cartridge Valves