Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 24 VDC, Double Spade
Mfr # CCP024S
Zoro # G1353441
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Double Spade
- Fits Valve Number 4DMN2, 4DMN3
- Voltage 24V DC
- For Use With 4DMN2, 4DMN3
- Material Glass Filled Rynite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CCP024S
- Zoro # G1353441
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Overall Length | 2.21 in |
Overall Width | 1.33 in |
Overall Height | 1.56 in |
Details
Termination | Double Spade |
Fits Valve Number | 4DMN2, 4DMN3 |
Item | Cartridge Valve Coil |
Voltage | 24V DC |
For Use With | 4DMN2, 4DMN3 |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Dual Spade |
Description
Cartridge Valve Coil, Material Glass Filled Rynite, Overall Length 2.21 in, Overall Width 1.33 in, Overall Height 1.56 in, Voltage 24V DC, Compatible Grainger Part Number 4DMN2, 4DMN3, Accessory Type Solenoid Coil, Electrical Connection Type Dual Spade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60H-10 - Standard: 60 Chain Size, 10 Ft, 131556 (131556)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- PARKER Cartridge Valve, Check, 16 GPM Max (CVH103P)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- Parker Hydraulic Valves