Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 12 VDC, Double Spade
Mfr # CAP012S
Zoro # G3095827
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.43 in
- Height (In.) 1.97 in
- Fits Valve Number 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
- Voltage 12V DC
- Width (In.) 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CAP012S
- Zoro # G3095827
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Length (In.) | 1.43 in |
Height (In.) | 1.97 in |
Width (In.) | 2.36 in |
Overall Width | 1.43 in |
Overall Height | 1.97 in |
Overall Length | 2.36 in |
Details
Fits Valve Number | 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91 |
Voltage | 12V DC |
Termination | Double Spade |
Item | Cartridge Valve Coil |
For Use With | 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91 |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Dual Spade |
Description
Cartridge Valve Coil, Material Glass Filled Rynite, Overall Length 2.36 in, Overall Width 1.43 in, Overall Height 1.97 in, Voltage 12V DC, Compatible Grainger Part Number 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91, Accessory Type Solenoid Coil, Electrical Connection Type Dual Spade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F710-50-B5-G)
- GATES PowerGrip Timing Belts, 630H150 (630H150)
- WESTWARD Grease Fitting, 90 Deg., SS, 49/64" L, PK10 (52PA04)
- TB WOODS FHP Sheave, 2AK59-QT (2AK59)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CCP024L)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- PARKER Valve, Solenoid, C10-4 (DSL105C1)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- Parker Hydraulic Cartridge Valves