Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 12 VDC, Double Leads
Mfr # CAP012L
Zoro # G1639461
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
- Termination Double Leads
- Fits Valve Number 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
- Voltage 12V DC
- Material Glass Filled Rynite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CAP012L
- Zoro # G1639461
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Overall Width | 1.43 in |
Overall Length | 2.23 in |
Overall Height | 1.97 in |
Details
For Use With | 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91 |
Termination | Double Leads |
Item | Cartridge Valve Coil |
Fits Valve Number | 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91 |
Voltage | 12V DC |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Double Lead Wire |
Description
Cartridge Valve Coil, Material Glass Filled Rynite, Overall Length 2.23 in, Overall Width 1.43 in, Overall Height 1.97 in, Voltage 12V DC, Compatible Grainger Part Number 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91, Accessory Type Solenoid Coil, Electrical Connection Type Double Lead Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB106-0200)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- TRICO Coolant System, 2 Lines (30549)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- PARKER Valve, Solenoid, C10-4 (DSL105C1)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PARKER Cartridge Valve, Double PO Check, 15 GPM (CDPH103A20-8T)
- Parker Hydraulic Valves