Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 110/120 VAC, Conduit
Mfr # CCP115C
Zoro # G2892093
original price:
$70.79
9% off
new price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Number 4DMN2, 4DMN3
- Termination Conduit Connector
- For Use With 4DMN2, 4DMN3
- Voltage 115V DC
- Material Glass Filled Rynite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CCP115C
- Zoro # G2892093
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Overall Length | 2.97 in |
Overall Height | 1.56 in |
Overall Width | 1.33 in |
Details
Item | Cartridge Valve Coil |
Fits Valve Number | 4DMN2, 4DMN3 |
Termination | Conduit Connector |
For Use With | 4DMN2, 4DMN3 |
Voltage | 115V DC |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Double Lead with Conduit Connector |
Description
Cartridge Valve Coil, Material Glass Filled Rynite, Overall Length 2.97 in, Overall Width 1.33 in, Overall Height 1.56 in, Voltage 115V DC, Compatible Grainger Part Number 4DMN2, 4DMN3, Accessory Type Solenoid Coil, Electrical Connection Type Double Lead with Conduit Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (77503)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 3TB10, Return Line, 10 micron, Outside-In (MF0062273)
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-F)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CAP024L)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PARKER Cartridge Valve, PO Relief, 20 GPM (RAH081S50)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- DELTROL Deltrol Solenoid Cartridge Valve 3-Way 2-Position, 12Vdc, 5 Gpm, 3000 PSI (452105)
- Parker Hydraulic Valves