Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 110/120 VAC, Conduit
Mfr # CAP115C
Zoro # G0366904
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Valve Number 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
- Height (In.) 1.9688 in
- Termination Conduit Connector
- For Use With 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
- Length (In.) 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CAP115C
- Zoro # G0366904
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Height (In.) | 1.9688 in |
Length (In.) | 3.125 in |
Width (In.) | 1.4375 in |
Overall Length | 3.12 in |
Overall Width | 1.43 in |
Overall Height | 1.97 in |
Details
Fits Valve Number | 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91 |
Item | Cartridge Valve Coil |
Termination | Conduit Connector |
For Use With | 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91 |
Voltage | 115V DC |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Double Lead with Conduit Connector |
Description
Cartridge Valve Coil, Material Glass Filled Rynite, Overall Length 3.12 in, Overall Width 1.43 in, Overall Height 1.97 in, Voltage 115V DC, Compatible Grainger Part Number 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91, Accessory Type Solenoid Coil, Electrical Connection Type Double Lead with Conduit Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-35AS)
- PRINCE Outlet Section (SVE21)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X08X08SS)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- PARKER Cartridge Valve, Double PO Check, 15 GPM (CDPH103A20-8T)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- PARKER Cartridge Valve, PO Relief, 20 GPM (RAH081S50)
- Parker Hydraulic Cartridge Valves