Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, Check, 10 GPM
Mfr # CVH081P
Zoro # G2160051
original price:
$26.25
10% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Cavity Size C08-2
- Cartridge Valve Type Check
- Max. Flow - Hydraulic Valves 10 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Valve Cavity C08-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CVH081P
- Zoro # G2160051
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C08-2 |
Overall Length | 1.51 in |
Overall Width | 0.875 in |
Overall Height | 0.45 in |
Hex Size | 7/8 in |
Description
Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways One-Way, Valve Cavity Size C08-2, Actuation Mechanism Pressure, Overall Length 1.51 in, Overall Width 0.875 in, Overall Height 0.45 in, Flow Rate - Maximum 10 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Standard Cartridge Check Valve, Port Connection Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- FESTO Compact Cylinder ADVU-12-10-A-P-A (ADVU-12-10-A-P-A)
- NSK NSK-6203DU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DU (6203DU)
- TITAN HD Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (PRCFD3075A)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CAP012L)
- PARKER Cartridge Valve, Counterbalance, 12 GPM (CB101AS30)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- PARKER Cartridge Valve, PC Flow Control, 10.6 GPM (J04E2ZN)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- Parker Hydraulic Cartridge Valves