Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, 20 gpm, 5000 psi, 3 Way
Mfr # CPH124P
Zoro # G304420204
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Single Pilot-Operated Check
- Valve Cavity Size C12-3
- Max. Pressure - Hydraulic Valves 5,000 psi
- Max. Flow - Hydraulic Valves 20 gpm
- Valve Ways and Positions 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CPH124P
- Zoro # G304420204
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C12-3 |
Overall Width | 1.25 in |
Overall Height | 0.35 in |
Overall Length | 2.67 in |
Hex Size | 1 1/4 in |
Description
Hydraulic Cartridge PO Check Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways One-Way, Valve Cavity Size C12-3, Actuation Mechanism Pressure, Overall Length 2.67 in, Overall Width 1.25 in, Overall Height 0.35 in, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Pilot-Operated Cartridge Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 25.0 dia. x 4B-E (2504B)
- SPEEDAIRE Air Compressor Pump, 1 1/2, 2, 1 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX6)
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- MILTON INDUSTRIES Re-Cappers F. Plug .305" - 32 T-Style (779)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CAP012L)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- PARKER Cartridge Valve, Double PO Check, 15 GPM (CDPH103A20-8T)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- LIPPERT HYDAC CARTRIDGE VALVE (177094)
- Parker Hydraulic Valves