Shop All Pneumatic Flow Control Valves
Parker
CARTRIDGE 5/32 EQUIV.
Mfr # PLMC-4M
Zoro # G310053762
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
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
- Brand Parker
- MFR # PLMC-4M
- Zoro # G310053762
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Description
Parker has developed a range of industrial cartridges guaranteeing the integrity of the sealing system before and after assembly in non-threaded cavities. The compact design of the one -piece cartridge enables automation of your manufacturing process and improves the reliability of your system. The cartridge becomes an integral of the component, eliminating threaded connections and the possibility of spiral leakage along the mating threads. Cartridges eliminate the tightening of compression nuts allowing for more compact assemblies and reduced assembly times. Cartridges can be used in both plastic and metal cavities reducing inventory requirements. Cartridges reduce costly rework due to cross threading and over/under torqueing of the fitting. Carstick and LIQUIfit cartridge packaging is designed for an automatic assembly process. LIQUIfit and TrueSeal cartridges meet FDA requirements. Markets: - Industrial - Pneumatic - Filtration - Semi-conductor - Life Science - Automation Features/Benefits: - Self-centering of the cartridge in the cavity - Push-in connection - No thread to be machined for inserting the fitting into its cavity - Seal pre-assembled, greased and protected - Product protected against contamination, from manufacture to installation - Packaging designed for automation assembly process - SAE & NSF cartridges available Applications: - Air lines - Water lines - Beverage dispensing - Packaging - Labeling - Robotics
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
- GATES Metric-Power V-Belts, XPB1600 (XPB1600)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (ST2512-1A100)
- K-TOOL INTERNATIONAL Quick Locking Grease Coupler (KTI73956)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- PARKER Diaphragm Valve, 1/4 In., FNPT, 0.6Cv, PFA (PV-10-1144-02)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- PARKER Directional Control Valve, 50psi, 1/4 NPTF (710-6-1/4B)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- Parker Pneumatic Valves