Shop All Pneumatic Flow Control Valves
Parker
CARTRIDGE 5/16 EQUIV.
Mfr # PLMC-8M
Zoro # G310053847
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PLMC-8M
- Zoro # G310053847
- Country of Origin Spain
- Category Pneumatic Flow Control Valves
Description
Parker has developed a range of industrial cartridges guaranteeing the integrity of the sealing system before and after assembly in non-threaded cavities. The compact design of the one -piece cartridge enables automation of your manufacturing process and improves the reliability of your system. The cartridge becomes an integral of the component, eliminating threaded connections and the possibility of spiral leakage along the mating threads. Cartridges eliminate the tightening of compression nuts allowing for more compact assemblies and reduced assembly times. Cartridges can be used in both plastic and metal cavities reducing inventory requirements. Cartridges reduce costly rework due to cross threading and over/under torqueing of the fitting. Carstick and LIQUIfit cartridge packaging is designed for an automatic assembly process. LIQUIfit and TrueSeal cartridges meet FDA requirements. Markets: - Industrial - Pneumatic - Filtration - Semi-conductor - Life Science - Automation Features/Benefits: - Self-centering of the cartridge in the cavity - Push-in connection - No thread to be machined for inserting the fitting into its cavity - Seal pre-assembled, greased and protected - Product protected against contamination, from manufacture to installation - Packaging designed for automation assembly process - SAE & NSF cartridges available Applications: - Air lines - Water lines - Beverage dispensing - Packaging - Labeling - Robotics
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- SMC 10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-32)
- DODGE 1615 X 1 7/16-KW Taper Lock Bushing (1615X1-7/16 KWY 3/8X3/16)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- PARKER Directional Control Valve, 50psi, 3/4 NPTF (710-6-3/4B)
- PARKER Directional Control Valve, 50psi, 1/4 NPTF (710-6-1/4B)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- Parker Pneumatic Valves