Shop All Coalescing Filter Elements
Parker
Carbon Filter Element, 0.003 Micron
Mfr # 045ACS
Zoro # G1571717
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDT4
- Filter Rating - Air Treatment 0.003 micron
- Type Pneumatic
- Fits 4HDT4
- Microns 0.003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 045ACS
- Zoro # G1571717
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 4HDT4 |
Filter Rating - Air Treatment | 0.003 micron |
Item | Carbon Filter Element |
Type | Pneumatic |
Fits | 4HDT4 |
Microns | 0.003 |
For Substance Type | Air; Nitrogen |
Compatible Manufacturer Part Number | ACS045HNMX |
Type of Filter | Activated Carbon |
Series | OIL-X EVOLUTION Genuine |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Rating | 0.003 micron |
Filter Type | Oil Vapour Removal |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Description
Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDT4, Compatible Manufacturer Part Number ACS045HNMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (PEAC8-8F)
- GATES MegaCrimp Couplings (6G-4MP)
- NTN NTN L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (L68149)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- Parker Compressed Air Treatment