Shop All Coalescing Filter Elements
Parker
Carbon Filter Element, 0.003 Micron
Mfr # 035ACS
Zoro # G1008025
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDR7
- Filter Rating - Air Treatment 0.003 micron
- Fits 4HDR7
- Type Pneumatic
- Microns 0.003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 035ACS
- Zoro # G1008025
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 4HDR7 |
Filter Rating - Air Treatment | 0.003 micron |
Fits | 4HDR7 |
Item | Carbon Filter Element |
Type | Pneumatic |
Microns | 0.003 |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air, Nitrogen Gas |
Compatible Manufacturer Part Number | ACS035GNMX |
Type of Filter | Activated Carbon |
Filter Rating | 0.003 micron |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Series | OIL-X EVOLUTION Genuine |
Filter Type | Oil Vapour Removal |
Description
Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDR7, Compatible Manufacturer Part Number ACS035GNMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 22)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B228SE)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- Parker Compressed Air Treatment