Shop All Coalescing Filter Elements
Parker
Carbon Filter Element, 0.003 Micron
Mfr # 025DAC
Zoro # G2855352
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDL4
- Filter Rating - Air Treatment 0.003 micron
- Type Pneumatic
- Microns 0.003
- Filter Type Oil Vapour Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 025DAC
- Zoro # G2855352
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 4HDL4 |
Filter Rating - Air Treatment | 0.003 micron |
Type | Pneumatic |
Item | Carbon Filter Element |
Microns | 0.003 |
Filter Type | Oil Vapour Removal |
Filter Rating | 0.003 micron |
For Substance Type | Air; Nitrogen |
Type of Filter | Activated Carbon |
Compatible Manufacturer Part Number | AC025DNFI |
For Fluid Type | Compressed Air, Nitrogen Gas |
Series | OIL-X EVOLUTION Genuine |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Description
Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDL4, Compatible Manufacturer Part Number AC025DNFI, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (62P104551)
- PIX Belt, B/5L, 21/32 x 132 in. OC (B129)
- OPTIBELT V-Belt; SPA Series; 1250MM Belt Outside Len (SPA1232)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- MILLENNIUM FILTER ZX-39863857 direct interchange for INGERSOLL RAND-39863857 (ZX-39863857)
- Parker Coalescing Filter Elements