Shop All Coalescing Filter Elements
Parker
Carbon Filter Element, 0.003 Micron
Mfr # 020AC
Zoro # G2505964
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDL3
- Filter Rating - Air Treatment 0.003 micron
- Type Pneumatic
- Microns 0.003
- Filter Rating 0.003 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 020AC
- Zoro # G2505964
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 4HDL3 |
Filter Rating - Air Treatment | 0.003 micron |
Type | Pneumatic |
Microns | 0.003 |
Item | Carbon Filter Element |
Filter Rating | 0.003 micron |
Series | OIL-X EVOLUTION Genuine |
Filter Type | Oil Vapour Removal |
For Substance Type | Air; Nitrogen |
Type of Filter | Activated Carbon |
Compatible Manufacturer Part Number | AC020CNFI |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
For Fluid Type | Compressed Air, Nitrogen Gas |
Description
Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDL3, Compatible Manufacturer Part Number AC020CNFI, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Quarter Turn (072-0020RP)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- NANO Replacement element for NF0175AC compres (E0175AC)
- Parker Compressed Air Treatment