Shop All Coalescing Filter Elements
Parker
Carbon Filter Element, 0.003 Micron
Mfr # 015AC
Zoro # G2271394
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDL2
- Filter Rating - Air Treatment 0.003 micron
- Type Pneumatic
- Microns 0.003
- Series OIL-X EVOLUTION Genuine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 015AC
- Zoro # G2271394
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 4HDL2 |
Filter Rating - Air Treatment | 0.003 micron |
Type | Pneumatic |
Item | Carbon Filter Element |
Microns | 0.003 |
Series | OIL-X EVOLUTION Genuine |
Filter Rating | 0.003 micron |
Type of Filter | Activated Carbon |
Filter Type | Oil Vapour Removal |
For Substance Type | Air; Nitrogen |
Compatible Manufacturer Part Number | AC015BNFI |
For Fluid Type | Compressed Air, Nitrogen Gas |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Description
Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDL2, Compatible Manufacturer Part Number AC015BNFI, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B86 V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (6A163)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- SPRAYWAY Silicone Spray, Aerosol Can, 20 Oz. (SW292)
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F108IGE)
- Parker Coalescing Filter Elements