Shop All Compression Tube Fittings
Parker
Cap, Zinc Stl, CompxSAE, 3/4x1-3/16-12In
Mfr # 12 FNL-S
Zoro # G2998545
original price:
$14.36
22% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Cap
- Fitting Connection Type O-Ring Face Seal
- Tube Size 3/4 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12 FNL-S
- Zoro # G2998545
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-3/16-12 |
Fitting Thread Size | 1 3/16-12 |
Fitting Tube Size Outer Diameter | 3/4 in |
Thread Size | 1-3/16-12 |
Description
Cap, Application Gases, Oils, Fitting Connection Type O-Ring Face Seal, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Tube Size Outer Diameter 3/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Seal-Lok, Fitting Thread Size 1 3/16-12, Series Seal-Lok, Standards SAE J1453, Minimum Operating Temperature 30 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, 304SS (HT08SS)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1" x 1" x 1/2" Pipe Size, Socket x Socket x Socket (9801-130)
- KOHLER 1241462 Fab, Wall Jamb Cvr 69.425 (1241463-01-ABZ)
- ELKAY Aerator Kit (98546C)
- PARKER Brass Metric Compression Fitting (0108 14 21)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- PARKER 1/4" Compression Union Connector (P4UC4)
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170CA-2-2)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/2In (6-8 CBU-S)
- Parker Tube Fittings