Shop All Compression Tube Fittings
Parker
Cap, Zinc Stl, CompxSAE, 1/2x13/16-16In
Mfr # 8 FNL-S
Zoro # G1169305
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Cap
- Fitting Connection Type O-Ring Face Seal
- Tube Size 1/2 in
- Standards SAE J1453
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 FNL-S
- Zoro # G1169305
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 13/16-16 |
Fitting Tube Size Outer Diameter | 1/2 in |
Fitting Thread Size | 13/16-16 |
Thread Size | 13/16-16 |
Description
Cap, Application Gases, Oils, Fitting Connection Type O-Ring Face Seal, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Seal-Lok, Fitting Thread Size 13/16-16, Series Seal-Lok, Standards SAE J1453, Minimum Operating Temperature 30 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" CXC DROP EAR ELBOW (302-225)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/2 758N Iron Body flanged)
- SIOUX CHIEF CLEANOUT COVER KIT SS 6"" (870-6PK1)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (169CA-4-4)
- PARKER 5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (169CA-5-2)
- PARKER 3/16" Compression-Align Brass Union 25PK (62CA-3)
- PARKER 1/4" Compression x FNPT 90 Degree Elbow (P4FE4)
- PARKER Cap, Zinc Stl, CompxMale SAE, 5/8x1-14In (10 FNL-S)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 3/8In (GTC-6)
- Parker Tube Fittings