Shop All Flared Tube Fittings
Parker
Cap, Brass, Tube, 3/8 In., 5/8-18, PK10
Mfr # 640F-6
Zoro # G0764732
product price: $19.19
/pk 10, $1.92/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type Flared
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 640F-6
- Zoro # G0764732
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 5/8-18 |
Fitting Thread Size | 5/8-18 |
Hex Size | 3/4 in |
Overall Length | 11/16 in |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Cap, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 3/8 in, Hex Size 3/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Specific Fitting Shape Cap, Fitting Thread Size 5/8-18, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TUBING CUTTER BLACK (AMPXC058)
- PARKER 3/4" A-LOK 316 SS Union (12SC12-316)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- ELDON JAMES 5/8" Barbed 90 Degree Elbow PK 10 (L0-10WP)
- PARKER 1/8" MNPS x 1/4" Flare Brass Connector 10PK (48IFHD-4-2)
- PARKER Union Elbow, 45 deg., Brass, Flare, 3/16 In. (155F-3)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- PARKER 1/4" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-4)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-4)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- Parker Tube Fittings