Shop All Compression Tube Fittings
Parker
Cap, 316 SS, Comp, 1/4In
Mfr # 4 FNL-SS
Zoro # G0787796
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type O-Ring Face Seal
- Tube Size 1/4 in
- Temp. Range -30 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4 FNL-SS
- Zoro # G0787796
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 9/16-18 |
Fitting Thread Size | 9/16-18 |
Fitting Tube Size Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 9/16-18 |
Thread Size | 9/16-18 |
Description
Cap, Application Gases, Oils, Fitting Connection Type O-Ring Face Seal, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Seal-Lok, Fitting Thread Size 9/16-18, Series Seal-Lok, Standards SAE J1453, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- LEGEND VALVE 1/2X14 T552P NO LEAD SILL PEX (108-146NL)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Supply Metering Sink Faucet, Chrome plated (333-SLOE12COLDABCP)
- ORION Mechanical Joint Grooving Tool, 4 In (MJGT4)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- PARKER 1/2" Compression Brass Plug (8BLEN8-B)
- PARKER Compression Fitting, 1-31/32", Brass (164P-6-4)
- PARKER 1/4" Compression x 1/8" FNPT Brass Gauge Tee 10PK (168CA-4-2)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- THRIFCO PLUMBING #68-C 3/8 Inch x 1/4 Inch Lead-Free Brass Compression MIP Adapt (4401090)
- Parker Tube Fittings