Shop All Plumbing Parts
Parker
Cable Gland Connector, Thermoplastic
Mfr # DX001
Zoro # G1204610
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DIN Form B
- Fits Brand Universal Fit
- Material of Construction Thermoplastic
- For Use With Form B Electrical Coils
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DX001
- Zoro # G1204610
- Country of Origin United States
- Category Plumbing Parts
Details
Type | DIN Form B |
Fits Brand | Universal Fit |
Material of Construction | Thermoplastic |
For Use With | Form B Electrical Coils |
Item | Cable Gland Connector |
Compliance | UL |
Description
Cable Gland Connector, Fits Brand Universal Fit, DIN Form B, Material of Construction Thermoplastic, For Use With Form B Electrical Coils, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (5P796)
- ZORO SELECT PVC Plug, Spigot, 6 in Pipe Size (P106-060)
- PARKER 1/2 ODF x Chatleff Fitting (183375)
- PARKER 5/8 ODF x Aeroquip Fitting (183372)
- LARSEN SUPPLY CO Larsen Supply 207861 0.25 in. Hard Plastic Tube Sleeve & Insert Kit; 4 Piece (207861)
- KOHLER Hardware Kit (1249289)
- PLUMB PAK BR APT 3/8"" THX3/8"" TH (PP2038LF)
- RHEEM Thermostat Control, Upper Temperature (SP210245)
- HOME-FLEX Underground 0.5 IPS x 0.5 in. Dia. IPS Polyethylene Tee (HO6395)
- Parker Plumbing Parts