Shop All PFA Tube Fittings
Parker
Bushing, 3/8 x 1/4 In, NPT, PFA
Mfr # PB-64-P
Zoro # G3147846
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 x 1/4 in
- Connection FNPT x MNPT
- Material PFA
- Pipe Size (In.) 3/8 x 1/4
- Pipe Size (Fittings) 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PB-64-P
- Zoro # G3147846
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 3/8 x 1/4 in |
Pipe Size (In.) | 3/8 x 1/4 |
Pipe Size (Fittings) | 3/8" x 1/4" |
Dia. (In.) | 15/16 in |
Length (In.) | 1.4 in |
Details
Item | Bushing |
Connection | FNPT x MNPT |
Material | PFA |
Temp. Range | 0 to 350F |
Pressure (PSI) | 125 |
Description
Bushing, Pipe Size 3/8 x 1/4",FNPT x MNPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Hex 15/16 In, Length 1.40 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL (S6030S-AL)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-950)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 8 1/2 in H (EV979932-75)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- Parker PFA Tube Fittings