Shop All PFA Tube Fittings
Parker
Bushing, 3/4 x 1/2 In, NPT, PFA
Mfr # PB-128-P
Zoro # G1836432
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 x 1/2 in
- Connection FNPT x MNPT
- Material PFA
- Dia. (In.) 1 3/16 in
- Length (In.) 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PB-128-P
- Zoro # G1836432
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 3/4 x 1/2 in |
Dia. (In.) | 1 3/16 in |
Length (In.) | 1.63 in |
Pipe Size (In.) | 3/4 x 1/2 |
Details
Item | Bushing |
Connection | FNPT x MNPT |
Material | PFA |
Temp. Range | 0 to 300F |
Pressure (PSI) | 75 |
Description
Bushing, Pipe Size 3/4 x 1/2 In,FNPT x MNPT Connection, Material of Construction PFA, Pressure 75 PSI, Temp. Range 0 to 300 Deg F, Hex 1 3/16 In, Length 1.63 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth Class Five Left-Hand Tri (9380-L-PB)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142016.020)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- RHEEM-RUUD Commercial Pilot Sensor (SP10764B)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Plug, 1 In, NPT, PFA (P-16-P)
- Parker PFA Tube Fittings