Shop All PFA Tube Fittings
Parker
Bushing, 1/4 In, NPT, PFA
Mfr # PB-44-P
Zoro # G0830085
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in x 1/4 in
- Connection FNPT x MNPT
- Material PFA
- Pipe Size (Fittings) 1/4" x 1/4"
- Dia. (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PB-44-P
- Zoro # G0830085
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/4 in x 1/4 in |
Pipe Size (Fittings) | 1/4" x 1/4" |
Dia. (In.) | 3/4 in |
Length (In.) | 1.4 in |
Pipe Size (In.) | 1/4 x 1/4 |
Details
Item | Bushing |
Connection | FNPT x MNPT |
Material | PFA |
Temp. Range | 0 to 350F |
Pressure (PSI) | 125 |
Description
Bushing, Pipe Size 1/4",FNPT x MNPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Hex 3/4 In, Length 1.40 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF10701)
- ZORO SELECT 1-1/4" x 1/4" FNPT SS Reducing Coupling (4381032360)
- DIXON Reducing Coupler/Adapter, 2 x 3 In, 125psi (2030-DA-AL)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- Parker PFA Tube Fittings