Shop All PFA Tube Fittings
Parker
Bushing, 1/2 x 1/4 In, NPT, PFA
Mfr # PB-84-P
Zoro # G2408822
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 x 1/4"
- Connection FNPT x MNPT
- Material PFA
- Temp. Range 0 to 300F
- Dia. (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PB-84-P
- Zoro # G2408822
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/2 x 1/4" |
Dia. (In.) | 1 3/16 in |
Pipe Size (In.) | 1/2 x 1/4 |
Length (In.) | 1.5 in |
Pipe Size (Fittings) | 1/2" x 1/4" |
Details
Item | Bushing |
Connection | FNPT x MNPT |
Material | PFA |
Temp. Range | 0 to 300F |
Pressure (PSI) | 100 |
Description
Bushing,1/2 x 1/4 Pipe Size (In.), Connection FNPT x MNPT, Material PFA, 100 Pressure (PSI), Temp. Range 0 to 300F, 1-3/16 Dia. (In.), 1.50 Length (In.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK7)
- DELTA Soap/Lotion, Dispenser (RP1001)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 2 Inch ABS Reducing Wye (6792326)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Nipple Reducer, 1 x 3/4 In, NPT, PFA (PNR-1612-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- Parker PFA Tube Fittings