Shop All Compression Tube Fittings
Parker
Bulkhead Union, Carbon Steel, Comp, 3/8In
Mfr # 6BC6-S
Zoro # G2244627
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Max. Pressure 7600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6BC6-S
- Zoro # G2244627
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 3/4 in |
Overall Length | 2 15/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
Thread Size B | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Length | 1.69" |
Description
Bulkhead Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- ALFA LAVAL Seal Ring EPDM 4" LKB (9611414120)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15171)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/8In (6 JBU-S)
- PARKER 1/8" Compression Brass Insert 10PK (63PT-2-23)
- PARKER 3/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME12)
- PARKER 3/4" Compression 316 SS Male 90 Degree Elbow (12 CBU-SS)
- PARKER 1/2" Compression Brass Plug (8BLEN8-B)
- PARKER 3/8" Compression x FNPT Connector (P6FC6)
- PARKER 1/4" Compression x 3/16" FNPT Brass Union Reducer 10PK (62C-4-3)
- Parker Tube Fittings